
ARLINGTON INDUSTRIES 1/2 inch Plastic Snap-In Blanks
Description
Plastic Snap-In Blanks. All plastic. For knockouts. Black color.
Specifications
Brand Name | Arlington | Item Name | Knockout Seal |
Connection Size | 1/2 in | Connection Type | Snap-in |
Material | Plastic | Color | Black |
Type | Blank | Dimensions | 1.015 in dia x 0.468 in D |
Mounting | Snap In | Standards | UL and CSA |
Application | Knockout | UPC | 018997540003 |
Packages
100 - UNIT - (100) |