
RAB DESIGN LIGHTING 1/2 inch RAB Design Hole Plugs
Description
Slotted threaded outlet box. It is made of die cast zinc.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Hole Plug | Connection Size | 1/2 in |
Connection Type | Threaded | Material | Die-Cast Zinc |
Type | Slotted, Hex Head | For Use With | Outlet Box |
UPC | 061184943972 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - SKID - 1000 |