![hofas050ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107997.jpg?preset=medium)
HOFFMAN 1/2 Hoffman HOL-SEALERS Stainless Steel Hole Seal, Gray
Description
Hole seal for 1/2inch conduit holes, 16 gauge galvanised stainless steel backplate, 0.88inch maximum hole diameter, 1.38inch hole-sealer diameter, Polished front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hol-Tite®, Hol-Sealers™ |
Item Name | Hole Seal | Material | Stainless Steel |
Finish | Polished | Type | General Accessories |
Dimensions | 1.38 in dia | For Use With | 1/2 in Conduit Holes |
Includes | 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud and Wing Nut | Standards | UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 |
Application | Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and can be used on Enclosure Walls Up to 0.31 in Thick | UPC | 783510594305 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |