Abbotsford
hofas075ss

HOFFMAN 3/4 Hoffman HOL-SEALERS Stainless Steel Hole Seal, Gray

Price $57.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS075SS
Documents Documents

Description

Hole seal for 3/4inch conduit holes, 16 gauge galvanised stainless steel backplate, 1.06inch maximum hole diameter, 1.56inch hole-sealer diameter, Polished front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.


Available in multiple colors and sizes

Oil-resistant gasket provided

Steel model has plated stud (10-32x5/8) and wing nut

Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Plated stud (10-32x5/8) and wing nut

Stainless Steel Models:

16 gauge stainless steel backplate

Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Tite®, Hol-Sealers™
Item Name Hole Seal Material Stainless Steel
Finish Polished Type General Accessories
Dimensions 1.56 in dia For Use With 3/4 in Conduit Holes
Includes 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud and Wing Nut Standards UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13
Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and can be used on Enclosure Walls Up to 0.31 in Thick UPC 783510594404

Packages

1 - UNIT - 1 10 - UNIT - 10