Abbotsford
hofas100ss

HOFFMAN 1 Hoffman HOL-SEALERS Stainless Steel Hole Seal, Gray

Price $73.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS100SS
Documents Documents

Description

Hole seal for 1inch conduit holes, 16 gauge galvanised stainless steel backplate, 1.38inch maximum hole diameter, 1.88inch hole-sealer diameter, Polished front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Tite®, Hol-Sealers™
Item Name Hole Seal Material Stainless Steel
Finish Polished Type General Accessories
Dimensions 1.88 in dia For Use With 1 in Conduit Holes
Includes 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud and Wing Nut Standards UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13
Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and can be used on Enclosure Walls Up to 0.31 in Thick UPC 783510594602

Packages

1 - UNIT - 1 10 - UNIT - 10