![hofas125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107997.jpg?preset=medium)
HOFFMAN 1-1/4 inch HOL-SEALERS Steel Hole Seal, Gray
Description
Hole seal for 1 1/4 inch conduit holes, steel, ANSI 61, grey colour, 1.69 inch maximum hole diameter, 2.19 inch hole-sealer diameter, Polyester powder paint finish over galvanized front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hol-Tite®, Hol-Sealers™ |
Item Name | Hole Seal | Material | Steel |
Type | General Accessories | Color | Gray |
Finish | Galvanized | Dimensions | 2.19 in dia |
For Use With | 1-1/4 in Conduit Holes | Includes | 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud, and Wing Nut |
Standards | UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 | Application | Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and Can be used on Enclosure Walls up to 0.31 in Thick |
UPC | 783510597405 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |