Abbotsford
hofas200ss

HOFFMAN AS200SS Hol-Sealers Hole Seal, 3.00 Diameter, SS Type 304

Price $111.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS200SS
Documents Documents

Description

Hole seal for extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. Seals will cover any size or shape of hole from 0.19 inch diameter. It can be used on enclosure walls up to 0.31 inch (8 mm) thick. 16 gauge stainless steel backplate with seal, stud and wing nut. Stainless steel seals have polished front surface. For micro holes.

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Tite®, Hol-Sealers™
Item Name Hole Seal Material Stainless Steel
Finish Polished Type General Accessories
Dimensions 3 in dia For Use With 2 in Conduit Holes
Includes 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud and Wing Nut Standards UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13
Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and can be used on Enclosure Walls Up to 0.31 in Thick UPC 783510594909

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok