![hofas250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107997.jpg?preset=medium)
HOFFMAN 2-1/2 inch HOL-SEALERS Steel Hole Seal, Gray
Description
Hole seal for 2-1/2inch conduit holes, 16 gauge galvanised steel backplate, 3inch maximum hole diameter, 3.5inch hole-sealer diameter, ANSI 61 grey polyester powder paint finish over galvanized front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hol-Tite®, Hol-Sealers™ |
Item Name | Hole Seal | Material | Steel |
Type | General Accessories | Color | Gray |
Finish | Galvanized | Dimensions | 3-1/2 in dia |
For Use With | 2-1/2 in Conduit Holes | Includes | 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud, and Wing Nut |
Standards | UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 | Application | Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and Can be used on Enclosure Walls up to 0.31 in Thick |
UPC | 783510597702 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |