
HAMMOND MANUFACTURING 3/4 inch Hammond Manufacturing HP Series Hole Plug, Stainless Steel
Description
Hole plug constructed of 304 stainless steel with brushed natural finish. 27 mm hole diameter, 40 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused pushÂbutton holes, conduit openings and knockÂout holes against dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | HP Series |
Item Name | Hole Plug | Connection Size | 1/2 in |
Connection Type | Threaded | Type | Hole Plugs |
Series/Model | HP | Mounting | Wing Nut |
Application | Designed to Seal Unused Pushbutton Holes, Conduit Openings and Knockout Holes Against Dust, Oil and Water | UPC | 623980410852 |
Packages
1 - UNIT - 1 |