HAMMOND MANUFACTURING 1 inch Hammond Manufacturing HP Series Stainless Steel Hole Plug, Stainless Steel
Description
Hole plug constructed of 304 stainless steel with brushed natural finish. 35 mm hole diameter, 48 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused pushÂbutton holes, conduit openings and knockÂout holes against dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | HP Series |
Item Name | Plug/Cap | Type | Hole Plugs |
Series/Model | HP Series | Mounting | Wing Nut |
Application | For designed to seal unused pushbutton holes, conduit openings and knockout holes against dust, oil and water | UPC | 623980410876 |
Packages
1 - UNIT - 1 |