HAMMOND MANUFACTURING 1-1/2 inch Hammond Manufacturing HP Series Steel Hole Plug, Gray
Description
Hole plug with 51 mm hole diameter, 64 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused pushbutton holes, conduit openings and knockout holes against dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | HP Series |
Item Name | Hole Plug | Connection Size | 1-1/2 in |
Connection Type | NPT | Material | Steel |
Finish | ANSI 61 Gray Paint | Type | Round |
Series/Model | HP | Dimensions | 2-1/2 in dia |
Mounting | Wing Nut | Standards | RoHS Compliant |
Application | Designed to Seal Unused Pushbutton Holes, Conduit Openings and Knockout Holes Against Dust, Oil and Water | UPC | 623980410777 |
Packages
1 - UNIT - 1 |