![hamsda412](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297421330.jpg?preset=medium)
HAMMOND MANUFACTURING 2.6 inch x 1.2 inch Hammond Manufacturing SDA Series Breather Kit, Gray
Description
Breather kit constructed of polycarbonate UL94VO with RAL 7035 light grey finish. -45 to 70°C, IP45 protection rating. Packaged individually. Provides for controlled pressure compensation due to temperature variations (i.e. night/day operation). Recommend two plugs per cabinet in opposite locations. Includes sealing gasket.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | SDA Series |
Item Name | Plug/Cap | Material | Plastic |
Type | Breather Kit | Series/Model | SDA Series |
Dimensions | 1.2 in H | Application | For controlled pressure compensation due to temperature variations (i.e. night/day operation) |
UPC | 623980565880 |
Packages
1 - UNIT - 1 |