
ABB 1/2 inch Ocal RED DOT Close Up Plug, Silver
Description
Plug close-up made of zinc with aluminium lacquer finish.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Closure Plug | Connection Size | 1/2 in |
Material | Zinc | Color | Silver |
Type | Close Up Plugs | For Use With | Weatherproof Boxes |
UPC | 042269449701 |
Packages
100 - UNIT = (100) | 540 - UNIT = 540 |