ARLINGTON INDUSTRIES 1 inch Plated Steel Snap-In Blanks
Description
Plated steel. For knockouts.
Specifications
Brand Name | Arlington | Item Name | Knockout Blank |
Material | Steel | Color | Silver |
Finish | Plated | Type | Blank |
Dimensions | 1.48 in L x 1.48 in W x 0.31 in H | Mounting | Snap-In |
Application | Knockout | UPC | 018997009029 |
Packages
50 - UNIT - (50) |