![hofclktm7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107887.jpg?preset=medium)
HOFFMAN 7mm Triangular Lock Insert with Key
Description
Lock inserts can be substituted for the standard 3-mm double-bit latch insert. Inserts have a chrome finish. Matching key is zinc die-cast.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Length | 7.25 in | Width | 5.00 in |
Material | Steel | Type | Handles and Door Accessories |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510474706 |
Packages
1 - UNIT - 1 |