![hofal32y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104954.jpg?preset=medium)
HOFFMAN AL32Y Latch Kits for Type 4 and 12 Enclosures (Key for AL32)
Description
Latch kits for type 4 and 12 enclosures. It have external screw clamps. Requires only a quarter-turn (90°) to open or close. An internal o-ring and external gasket assure a water-tight and dusttight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Latch Kit | Length | 7.30 in |
Width | 5.00 in | Material | Steel |
Series | A80 | Type | Handles and Door Accessories |
Color/Finish | Chrome | For Use With | Type 4 and 12 Enclosures, AL32 7 mm Square Insert |
Includes | O-Ring, External Gasket, Latch | Application | Controls and Drives, Power Distribution |
UPC | 783510324001 |
Packages
1 - UNIT - 1 |