HOFFMAN PFHDF Handle flush defeater die-cast zinc black
Description
SCREWDRIVER DEFEATER SOLID/WINDOW/DISCONNECT DOOR RAL 7021 TEXTURED BLACK DIE CAST ZINC CLOCKWISE/COUNTERCLOCKWISE ROTATED FLUSH SWING HANDLE; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Length | 13.70 in | Width | 1.5 in |
Depth | 0.87 in | Material | Steel |
Type | External Mounting for ProLine Industrial Enclosures | Application | Power Distribution; Controls and Drives |
UPC | 783510915209 |
Packages
1 - UNIT - 1 |