Abbotsford
hofpfhdf

HOFFMAN ProLine Flush Swing Handle with Defeater, Black

Price $329.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFHDF
Documents Documents

Description

Flush Swing Handles are optional for any solid, window or disconnect door greater than 600mm in height, except Voice/Data and Co-location cabinets. They are ergonomically designed to provide style and function in a low profile.For the screwdriver defeater handle, enclosure security is provided by the integrated tool-to-open feature that releases the handle when rotated, allowing access to the enclosure.For the key lock handle, the key lock feature locks the handle to provide security for the enclosure. When the key is in the unlocked position, the pushbutton releases the handle to provide access to the enclosure. Two keys are furnished.For the padlock handle, the padlock provides security when using up to a 5/16-in. padlock shackle. Pushbutton releases the handle to provide access to the enclosure.For the DIN profile provision, the DIN Flush Handle is provided with the option to add your DIN profile lock or to accept Hoffman DIN profile lock PDKL (order separately).


Provision to add your logo is included

Handle can be installed to rotate either clockwise or counterclockwise

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Length 13.70 in Width 1.5 in
Depth 0.87 in Material Steel
Type External Mounting for ProLine Industrial Enclosures Application Power Distribution; Controls and Drives
UPC 783510915209

Packages

1 - UNIT - 1