Abbotsford
hamejwkl

HAMMOND MANUFACTURING EJWKL Hammond Manufacturing Nema 4 Wing Knob Assembly, Black

Price $74.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EJWKL
Documents Documents

Description

Wing knob assembly for use with EJ series only. Installs in place of the standard quarter turn lock. Internal O ring provides dust and water tight construction.

Specifications

Brand Name Hammond Manufacturing Sub Brand EJWK Series
Item Name Key Locking Wing Knob Latch Material Die-Cast Zinc
Series/Model EJWK Color Black
Standards UL Listed, CSA Certified, NEMA 12, 4 Rated, RoHS Compliant Application For EJ Series Swing Frame/Panel
UPC 623980357928

Packages

1 - UNIT - 1