![hampju12106tw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14226693.jpg?preset=medium)
HAMMOND MANUFACTURING 12 inch x 10 inch x 6 inch Hammond PJU Series Twist Latch Viewing Window Door with Mounting Feet, Gray
Description
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Twist Latch |
Length | 12 in | Width | 10 in |
Depth | 6 in | Material | Fiberglass Reinforced Polyester |
Series | PJU Series | Type | Window Door |
Color/Finish | Gray | Standards | REACH Compliant, RoHS Compliant |
UPC | 623980021072 |
Packages
1 - UNIT - 1 |