Abbotsford
acddr45vh

AC DANDY DR45-V/H 45 Degree Receptacle Handy Hood Series DR45

Price $84.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DR45-V/H

Description

PRODUCT FEATURES:- Weatherproof outlet box extension hood- Specifically designed as a quick & easy, code compliant angle adaptor to mount a single gang receptacle at a 45° angle or less, when exposed to weather, with plug inserted- Assembly can be fitted over new or existing flush or surface outlet boxes, pedestals, etc. by simply installing the new outlet or removing the existing device outlet, screw-mounting on the gasketed angle adaptor, and re-installing the outlet and its weatherproof cover- Machine formed galvanized steel with self drainage makes unit extremely robust, maintenance free, attractive & easy to use. Standard finish is ASA 61 Grey powder coat.- No more troublesome while-in-use hoods are required- CSA/UL certified assembly, weatherproof box extension device for indoor or outdoor use with plug inserted CEC 26-702 and NEC 406-8(b) (1)

Specifications

Brand Name A.C. Dandy Products Item Name Receptacle Handy Hood
Type 45° Material Galvanized Steel
Color ASA 61 Gray Series/Model DR45
Finish Powder Coated Mounting Screw Mount
Standards CSA, UL, CEC 26-702, NEC 406-8(b) Application For Indoor or Outdoor use

Packages

1 - UNIT - 1