
ARLINGTON INDUSTRIES 7-1/2 inch x 7-1/2 inch x 1-1/2 inch Arlington Weatherproof Security Keypad Cover, Clear
Description
Weatherproof, Non-Metallic Keypad Enclosures paintable white or clear plastic cover.
Specifications
Brand Name | Arlington | Item Name | Keypad Enclosure |
Length | 8.14 in | Width | 8.48 in |
Depth | 1.81 in | Material | Plastic |
Finish | Enamel Painted | Color | White with Clear |
UPC | 018997776624 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |