![arlfs50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798493.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch Arlington Weatherproof Box Holder, Metallic
Description
Weatherproof Box Holder Zinc die-cast and non-metallic.
Specifications
Brand Name | Arlington | Item Name | Weatherproof Box Holder |
Material | Die-Cast Zinc | Color/Finish | Silver |
Type | Weatherproof Box Holder | Connection Size | 1/2 in |
Dimensions | 1.55 in L x 1-1/8 in W x 1-1/8 in H | For Use With | Electrical Box |
Standards | UL Listed, CSA Certified | Application | Electrical Box |
UPC | 018997610508 |
Packages
25 - UNIT - (25) |