ARLINGTON INDUSTRIES 3/4 inch Arlington Weatherproof Box Holder, White
Description
Weatherproof Box Holder Zinc die-cast and non-metallic.
Specifications
Brand Name | Arlington | Item Name | Box |
Type | Weatherproof Box Holder | Width | 1.125 in |
Material | Zinc | Color | Gray, Silver |
Standards | CSA Certified, UL Listed | Application | Electrical Box Applications |
UPC | 018997610751 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |