Abbotsford
box1004vb

ABB CI1004-VB Single Gang Iberville® Vapour Barrier, High Density Polyethylene

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1004-VB
Documents Documents

Description

IBERVILLE® High density polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 2 x 3 inch single device boxes up to 3 inch deep.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Vapor Barrier Type High Density
Material HDPE Color/Finish Transparent
Application For 2 x 3 in Single Device Boxes Up to 3 in Deep UPC 622538430106

Packages

8 - UNIT = 8 100 - UNIT = (100)