ABB CI5254-VB 2-Gang Iberville® Vapour Barrier High Density Polyethylene
Description
IBERVILLE® High density polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 4 inch square and 2 gang 2 x 3 inch boxes up to 3 inch deep.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Vapor Barrier | Type | Hard Shell |
Material | HDPE | Color/Finish | Transparent |
Application | For 4 in Square and 2-Gang 2 in Boxes Up to 3 in Deep | UPC | 622538430526 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 3600 - UNIT - 3600 |