ABB 2 inch x 3 inch 4- Gang 3 inch Deep Iberville Vapour Barrier Device Box Soft Polyethylene
Description
IBERVILLE® Soft polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 4 gang 2 x 3 inch device boxes up to 3 inch deep.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Vapor Barrier | Type | Soft Shell |
Material | Steel | Color/Finish | Transparent |
Application | For 4-Gang 2 x 3 in Device Boxes Up to 3 in Deep | UPC | 622538430236 |
Packages
20 - UNIT = (20) | 1200 - UNIT - 1200 |