
ABB Iberville Vapour Barriers, Soft Polyethylene for 4 inch Square and 2-Gang 2 inch x 3 inch Device Boxes Up to 3 inch deep
Description
IBERVILLE® Soft polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 4 inch square and 2 gang 2 x 3 inch device boxes up to 3 inch deep.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Vapor Barrier | Type | Soft Shell |
Material | Soft Polyethylene | Color/Finish | Transparent |
Application | For 4 in Square and 2-Gang 2 x 3 in Device Boxes Up to 3 in Deep | UPC | 622538000521 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 4000 - UNIT = 4000 |