Abbotsford
giahs1

GIANTECH PLASTIC HS-1 Giantech Single Gang Vapour Barrier Bag, Hard Rigid

Price $1.1260 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:HS-1

Description

Vapour barrier with stiff single gang. It is used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions and for air tight insulations.

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Type Stiff, 1-Gang Length 7 in
Width 5 in Material Plastic
Thickness 3 in Color Clear
Packaging Quantity 100/Box Application For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations

Packages

100 - UNIT - (100)