
GIANTECH PLASTIC Giantech Four Gang Vapour Barrier Bag, Soft
Description
Soft four gang vapour barrier. Fit most 4 gangs rectangular boxes.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft, 4-Gang | Length | 12 in |
Width | 9 in | Material | Plastic |
Thickness | 3 in | Color | Clear |
For Use With | Rectangular Boxes | Packaging Quantity | 50/Box |
Application | For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations |
Packages
50 - UNIT - (50) |