
GIANTECH PLASTIC Giantech Vapour Barrier, Soft for Most Exhaust Fans
Description
Vapour barrier with soft fan and pot light. It is used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions and for air tight insulations.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft Fan/Pot Light | Length | 25 in |
Width | 20 in | Material | Plastic |
Thickness | 7-3/4 in | Color | Transparent |
Application | For Floor Box, Wall Duct |
Packages
100 - UNIT - (100) |