![giasvb15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140867.jpg?preset=medium)
GIANTECH PLASTIC Giantech Vapour Barrier, Soft - for BROAN QTXE Series
Description
Vapour barrier with soft fan. It is used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions and for air tight insulations.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft Fan | Length | 25 in |
Width | 20 in | Material | Plastic |
Thickness | 7-3/4 in | Color | Transparent |
Application | For Floor Box, Wall Duct |
Packages
100 - UNIT - (100) |