
GIANTECH PLASTIC 10 inch x 25 inch x 7.75 inch Vapour Barrier Soft Recess Lighting
Description
SVB-18: Soft Recess / Pot Light, (7 7/8) high 90c , Code, for most of the recess / spot light with rature control under 90c
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Material | Polyethylene Film | Type | Soft, Flush Mount |
Color/Finish | Transparent | Dimensions | 25 in L x 10 in W x 7-3/4 in H |
Application | For Recess/Pot Lighting |
Packages
100 - UNIT - (100) |