GIANTECH PLASTIC Giantech Soft Vapour Barrier Bag for Deeper Recess
Description
Soft recess/pot light vapour barrier.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft Recess/Pot Light | Length | 25 in |
Width | 20 in | Material | Plastic |
Thickness | 8-3/4 in | Color | Clear |
Application | For used to Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans to Prevent Condensation |
Packages
100 - UNIT - (100) |