ERICO 2 inch Channel CADDY Lathers Channel Box Mount
Description
KEY FEATURES AND BENEFITS:• Provides attachment of conduit and outlet boxes directly to lathers channel with furnished screw• Can be applied to the top or bottom flange of the channel• Eliminates offset bending conduit
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Lathers Channel Clip | Type | Lathers Channel Box Mount |
Material | Spring Steel | Color/Finish | Armour |
Flange Size | 5/8 in W | Dimensions | 1/4 in dia x 3/4 in L Screw |
Standards | None | Application | For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening |
UPC | 782856404002 |
Packages
100 - UNIT - (100) |