Abbotsford
hofcmfkss

HOFFMAN Hoffman Stainless Steel Mounting Bracket Kits

Price $179.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CMFKSS
Documents Documents

Description

Type 4X Mounting bracket kit, Stainless steel, Set of four (4) brackets can support 500 lb maximum load.


Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load

Sealing washers are provided with each kit to maintain Type 4 and 12 after installation

Stainless steel and plastic mounting bracket kits are rated to Type 4X

All hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Material Stainless Steel Type Mounting Accessories
Application Controls and Drives; Corrosive Environments UPC 783510657505

Packages

1 - UNIT - 1