HUBBELL 1 Gang tradeSELECT Vapour/Air Barrier - Low Density Polyethelene for 2 inch x 3 inch Device Boxes
Description
Designed to fit snugly into boxes for easy cable entry and sealing of openings
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Vapour/Air Barrier | Type | Vapour barrier |
Material | Durable Polyethylene | For Use With | 2 x 3 in Device Boxes |
Standards | CSA Certified | Application | For Preventing Unwanted Penetration of Exterior Air and Help Maintain the Existing Interior Environment from Elements Outside of the Structure, Designed to fit Snugly into Boxes for Easy Cable Entry and Sealing of Openings |
UPC | 626463040201 |
Packages
50 - UNIT - (50) |