HUBBELL 4 inch 2-Gang tradeSELECT Vapour/Air Barrier for 4 inch Square and 2-Gang Device Boxes
Description
Designed to fit snugly into boxes for easy cable entry and sealing of openings
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Vapour/Air Barrier | Type | Universal |
Material | Durable Polyethylene | For Use With | 4 in Square and 2-Gang Device Boxes, Built-In Installation Box |
Standards | CSA Certified | Application | For Preventing Unwanted Penetration of Exterior Air and Help Maintain The Existing Interior Environment from Elements Outside of the Structure, Designed to Fit Snugly into Boxes for Easy Cable Entry and Sealing of Openings |
UPC | 626463040218 |
Packages
25 - UNIT - (25) |