
LEGRAND AV RLA-CC 45 RU Cable Duct for RLA Racks, Black
Description
RLA-CC Series managers mount on all MK, R2, RL, RLA and R4 series 45 space open-frame rack systems, while providing abundant cable pass-through and cable lacing points. Order 2 (two)-single ducts to make an economical dual channel organizer. The solid hinged front door with a 3-point magnetic latch can be installed to open in either direction.
Specifications
Brand Name | Middle Atlantic | Item Name | Cable Duct |
Material | Steel | Type | 45U |
Color/Finish | Black | Mounting Type | Rack/Vertical |
Dimensions | 5-1/4 in W x 6-1/8 in D x 82-1/4 in H | For Use With | MK, R2, RL, RLA and R4 Series 45 Space Open Frame Rack Systems |
UPC | 656747036965 |
Packages
1 - UNIT - 1 |