
ABB NuTek Vapour Barrier Soft Boot for WOCT & 2-WSW
Description
IBERVILLE® Soft booth vapour barrier for use with WOCT ceiling boxes or 2WSW 2 gang switch boxes WSW-VB.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Vapor Barrier | Type | Extension Rings / Vapour Barriers |
Width | 4-11/16 in | Material | Non-Metallic |
Color/Finish | Gray | For Use With | Non-Metallic Sheathed Cable |
Application | For WOCT and 2WSW 2-Gang Switch Boxes | UPC | 772197000254 |
Packages
100 - UNIT = (100) | 540 - UNIT = 540 |