
RACK-A-TIERS 1/2 inch Tom 2-Way Loomex Connectors (100 PIeces/Pack)
Description
Installs from inside and outside the box. Features: 100/bag. Single cables. Two cables.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Cable Connector |
Type | Non-Metallic, 2-Way, Loomex | Trade Size | 1/2 in |
Conductor Size | 12/3, 10/2, 10/3 AWG (Single Cable), 14/2, 14/3, 12/2 AWG (One or Two Cables) | Material | Die-Cast Zinc |
Cable Type | Sheathed | Application | Installs From Inside and Outside the Box |
UPC | 625912161504 |
Packages
100 - UNIT - (100) |