
ABB 4 inch Steel City Outlet Box Covers For Non-Metallic Sheathed Cable
Description
The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Mud Ring | Type | Adjustable |
Height | 4 in | Width | 4 in |
Raised | 1/2 - 1-1/2 in | Material | Steel |
Color/Finish | Silver | Standards | UL File Number E2969 |
Application | For Hospital Construction Where Drywall Depth Often Varies | UPC | 785991044546 |
Packages
25 - UNIT = (25) | 1200 - UNIT - 1200 |