
ARLINGTON INDUSTRIES BE4 4-Gang Box Extender
Description
Arlington’s non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 inches, the easy way!They work with any single gang device and most steel and non-metallic outlet boxes, and provide a level, fully supported wiring device that’s flush with the wall surface. In steel boxes they prevent arcing and shorting by creating a barrier between the box and device screws.
Specifications
Brand Name | Arlington | Item Name | Box Extender |
Type | Rectangular | Height | 7.749 in |
Width | 4.188 in | Depth | 1.813 in |
Number of Gangs | 4 | Material | Plastic |
Color/Finish | White | Mounting | Wall/Flush |
For Use With | Handy Boxes and 4 in Square Electrical Boxes with Plaster Rings for Single Switches or Receptacle | Standards | UL Listed, CSA Certified, 2014 NEC Article 314.20 |
Application | For Built-in Installation Box | UPC | 018997489685 |
Packages
10 - UNIT - (10) |