
ARLINGTON INDUSTRIES 3-Gang 1-1/2 inch Arlington Box Extender Ring, White
Description
Box Extenders Levels and supports the wiring device where the box isset back from the wall surface. Extends the box up to 1-1/2.
Specifications
Brand Name | Arlington | Item Name | Box Extender |
Type | Rectangular | Height | 5.937 in |
Width | 4.188 in | Depth | 1.813 in |
Number of Gangs | 3 | Material | Plastic |
Color/Finish | White | Mounting | Wall/Flush |
For Use With | Handy Boxes and 4 in Square Electrical Boxes with Plaster Rings for Single Switches or Receptacle | Standards | UL Listed, CSA Certified, 2014 NEC Article 314.20 |
Application | For Central Installation Box/Built-in Installation Box | UPC | 018997489678 |
Packages
10 - UNIT - (10) |