
PASS & SEYMOUR ENP0920NA Replacement Trim Ring
Description
Replacement trim ring and cover for 9-inch dual-purpose enclosure. The ENP0900NA and ENP0905NAV1 already include cover and trim ring. Order this part number in the event that you misplace provided cover and trim.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Trim Ring and Cover | Type | Replacement |
Height | 10.8 in | Width | 15.87 in |
Depth | 0.59 in | Material | ABS |
Color/Finish | White | For Use With | 9 in Dual-Purpose Enclosure |
Standards | Buy American Compliant | Application | Commercial,Residential |
UPC | 804428434559 |
Packages
1 - UNIT - 1 |