
PASS & SEYMOUR 42 inch Plastic Trim Ring, White
Description
The Plastic Trim Rings conceal imperfections in drywall cutouts for clean enclosure installations. The modular design snaps together quickly and easily without the need for tools. This also allows the trim rings to be packaged in a compact bag, which saves truck or warehouse space and reduces shipping costs. The trim rings install directly to the enclosure or wall studs with included hardware. Click here to learn more about the unique features that will save you time and simplify installation.
Specifications
Brand Name | On-Q | Item Name | Trim Ring |
Type | Enclosure | Height | 1.6 in |
Width | 7.1 in | Depth | 19-1/2 in |
Material | ABS | Color/Finish | White/Smooth |
Mounting | Surface or Flush | For Use With | ENP4250, ENP4280, ENP4280-5 and ENP4260 Doors |
Standards | UL 60950-1, UL 2416, CAN/CSA C22.2 No. 60950-01-07, RoHS Compliant | Application | Residential use |
UPC | 804428433217 |
Packages
1 - UNIT - 1 |