
ABB 5/8 inch NuTek Plastic Extension Ring, Grey
Description
NUTEKĀ® Plastic extension ring.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Extension Ring/Vapor Barrier | Type | Extension Rings / Vapour Barriers |
Height | 5/8 in | Raised | 5/8 in |
Material | Non-Metallic | Color/Finish | Gray |
Mounting | Flush | For Use With | Non-Metallic Boxes, Central Installation Box/Built-in Installation Box |
Application | For use with non-metallic boxes | UPC | 772197000223 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 |