ERICO 766A CADDY Adjustable Far-Side Box Support, Back Mount
Description
Adjustable far-side box support, Back mount, Pre-galvanized steel, Provides far side electrical box support in various stud wall depths.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Far-Side Box Support | Type | Adjustable |
Material | Steel | Color/Finish | Pre-Galvanized |
Mounting | Back | Standards | cULus Listed |
Application | Datacom and Low Voltage, Electrical | UPC | 782856324911 |
Packages
100 - UNIT - (100) |