
ERICO 1-1/2 inch CADDY Adjustable Far-Side Box Support, Plastic
Description
Adjustable far-side box support, Acrylonitrile butadiene styrene plastic, Yellow, Provides far side electrical box support in various stud wall depths, No adjustment needed in a 3-5/8 inch wall, Can be stacked or trimmed for any stud wall depth.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Box Support | Type | Adjustable Far-Side |
Material | ABS | Color/Finish | Plain |
For Use With | Built-in Installation Box | Standards | cUlL Listed |
Application | For Electrical, Datacom and Low Voltage | UPC | 782856662228 |
Packages
100 - UNIT - (100) |