
ERICO 2-1/8 inch CADDY Adjustable Far-Side Box Support, Plastic
Description
Adjustable far-side box support, Acrylonitrile butadiene styrene plastic, Blue, Provides far side electrical box support in various stud wall depths, No adjustment needed in a 3-5/8 inch wall, Can be stacked or trimmed for any stud wall depth.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Box Support | Type | Adjustable, Far-Side |
Size | 2-1/8 in D | Material | ABS |
Color/Finish | Plain | Standards | cUL Listed |
Application | For Datacom, Low Voltage and Electrical | UPC | 782856666554 |
Packages
100 - UNIT - (100) |